FUKUTOKU Hyper Rescue Aramid Thick Back 10 Gauge

Sebelum PPN:
Rp169.900
Spesifikasi
Material100% Aramid Fiber
ColorYellow
SizeFree
Width (cm)9, wrist: 8
Thickness (cm)0.5
Cut Resistance4
Mass (g/double set)60
Overall Length (cm)20
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A long type back of 5 thick knits using 100% aramid fiber with high cut resistance. The knitting method (tapered knitting) that matches the shape of the wrist makes it difficult to slip even though it is not tightened. Made in Japan for peace of mind.

Ulasan Produk

Tidak ada ulasan