Fukagawa With Cap Sp Size

Sebelum PPN:
Rp409.900
Spesifikasi
Dimension L (mm)60
Dimension A (mm)25
Dimension B (mm)25
Inner Diameter d (Φmm)150
Dimension C (mm)70
Dimension W (mm)25
Nominal Diameter (Φmm)150
Thickness T (mm)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is easy to remove because it is attached to the cap.
Used for pipe closures in fittings.
- Since the finished size is the same diameter as the spiral duct, it will be the size that covers the outside of the joints.

Ulasan Produk

Tidak ada ulasan