Fukagawa Cap with Net Insect Repellent Sp Size

Sebelum PPN:
Rp589.900
Spesifikasi
Dimension L (mm)60
Inner Diameter d (Φmm)150
Thickness T (mm)0.6
Mesh Size16
Nominal Diameter (Φmm)150
Net Effective Diameter d (Φmm)129

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a cap with a shaving. Used for pipe closures in fittings.
- Since the finished size is the same diameter as the spiral duct, it will be the size that covers the outside of the joints.

Ulasan Produk

Tidak ada ulasan