FUJI ELECTRIC WIRE INDUSTRIES Welding Cable SS-WCT Super Soft (Kabel Las)

Sebelum PPN:
Rp3.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Overall Length (m)10
Heat Resistance Temperature (°C)90
Allowable Current (A)(Use rate: 100%) 178, (Use rate: 80%) 199, (Use rate: 50%) 251
Finished Outer Diameter (mm)12.1
Conductor Configuration (pcs/mm)7/7/22/0.16
Conductor Cross Section Area (mm²)22
Conductor Outer Diameter (Φmm)7.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Much! Softness 200% (compared to manufacturer WCT)
We provide outstanding softness.
Uses highly flexible cross-linked PE with excellent heat resistance/durability.
It also has excellent oil resistance/weather resistance/wear resistance/flame retardancy/spatter resistance.
Since the allowable current can be large, the size can be reduced.
The work load is reduced by reducing the size and weight.
- The insulator, including the sheath, is covered in a single layer.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait