Fudo Giken Wood Table Rolling Cart Wtw-4Hs with Drawer Basket

Sebelum PPN:
Rp719.900 - Rp849.900
Spesifikasi
Length (mm)295
Height (mm)978
Material (Main Unit)Polypropylene
DrawerYes
Number of Tiers4 steps
Material (Top Plate)Printed makeup particle board
Opening Width (mm)455

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small items can be neatly organized in the drawer basket. A stable and easy-to-use wooden flat top board! It can be conveniently used as a side table near the height of a table or desk. Lightweight, easy to use, and has excellent storage capacity! A4 size can be stored in the drawer basket and basket shelf.

Ulasan Produk

Tidak ada ulasan