FK System Barcode Scanner 1D Low-Range USB (Tembakan Harga)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Length (mm)160
Width (mm)60
Height (mm)86
Protection ClassIP30
Cable Length (m)1.8
Current (mA)Standby time: 20-30
Effective Reading Width (mm)250 or more (PCS90%)
Input Voltage (V)DC5±5%
InterfaceUSB
Light Source (nm)RED LED (660)
Operating Current (mA) 100~120
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reading (mm)Distance: 10-20 (3mil) 10-60 (4mil) 10-80 (5mil) 10-240 (10mil) 20-330 (13mil) 55-450 (20mil)
Reading Speed per Scan (s)200
Resolution (mm)0.075 (3 mil)
Shock ResistanceNormal operation from 1.5m on concrete
Storage Temperature Range (°C)-26~60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CCD has an ultra-long range! Maximum reading depth is 450mm! Recognized by keyboard emulation, no driver required. No special settings are required, just plug it in and it's ready to use. The data read by the barcode reader is processed as input from the keyboard on the PC side, so it can be input anywhere on the application that can be input with the keyboard. For example, in Excel, it will be entered in the active cell. In Word, Notepad, etc., it is where the cursor is. Even on a web browser, you can enter text areas (single line/multiple lines) that can be entered with the keyboard. By default, Enter is typed after the barcode data is typed. (It is called a line break code) In Excel, the active cell moves down, and in Word, Notepad, etc., a line break occurs. This line feed code can be changed to Space, TAB, etc. by changing the settings. (The line feed code can be omitted.) You can also set to add fixed characters and function keys (Enter, TAB, etc.) before and after the read barcode data.

Ulasan Produk

Tidak ada ulasan