FK System Barcode Scanner 1D Low-Cost USB (Tembakan Harga)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Length (mm)50
Width (mm)80
Height (mm)160 (excluding cable)
Cable Length (m)1.8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Current Consumption (mA)100~120
Effective Reading Width (mm)Up to 80
Included AccessoriesStand
InterfaceUSB1.1
Light Source (nm)635 - visible red LED
Operating Humidity (%)Up to 90 (no condensation)
Reading DirectionForward and reverse
Resolution (mm)0.1 (4mil)
Safety StandardFCC Class-A, EMC and CE certification, U/L, CSA, RoHS, IP30
Standby Current(mA)50~60
Storage Humidity (%)Up to 90 (no condensation)
Storage Temperature Range (°C)-26~60
Supported OSWindows98, Me, 2000, XP, Vista, 7, 8, 8.1, 10 (* Mac is not supported)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The body weighs only 95g and is super lightweight! In addition, it achieves excellent reading performance with 200 scans per second!
The read data can be input to Excel, word, etc.
No special settings are required, just plug it into a USB port and you're ready to go.
Lightweight, high performance, and high cost performance. The body weight is only 95g, which is super lightweight! You won't get tired even after long-term use.
It's so small and slim that it's easy for women to hold.
In addition, it delivers excellent read performance at 200 scans per second.

Ulasan Produk

Tidak ada ulasan