FILTEC Blow-By Gas Filter (Filter Gas)

Sebelum PPN:
Rp259.900
Spesifikasi
Height (mm)99
Inner Diameter (Φmm)28
Major Suitable ModelsProfia
Main Compatible Genuine Part No.S1222-EV041

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Estimated replacement is heavy truck/bus: 100,000 km or every year, medium truck/bus: 30,000 km or every 6 months.
If it is not replaced, the dirty blow-by gas will flow to the intake port, and due to the influence of impurities and carbon in the oil mist, the engine performance will decrease, the sensitivity of the boost sensor will decrease, and the heat exchange rate of the inner cooler will decrease. I will.
Removes oil mist when returning blow-by gas (unburned gas) to the intake pipe.
Warning
Please check the "genuine part number" as the type differs depending on the model and year even if the model is the same.

Ulasan Produk

Tidak ada ulasan