EVOLUTION Digital Heat Gun

Sebelum PPN:
Rp2.399.900
Spesifikasi
Temperature (°C)Discharge: 50-550
Type of DisplayDigital display (LCD)
Mass of Main Unit (kg)0.62
Flow Rate (L/minute)Discharge: 150-450
Power Consumption (W)1400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RAGE HDG200 greatly shortens all heat treatment work time and dramatically improves work efficiency.
For example, it has a wide range of discharge temperature of 50°C to 550°C even for paint drying work that took 1 to 2 days, insulation work with heat shrink tubing, plastic bending work, etc., so it is convenient for all processing that requires heat treatment processing. You can use it.
In addition, since the digital and operation buttons are integrated in one place, it is possible to operate with one finger.
You can work while observing the processing status.
For various heating operations such as drying, peeling, and processing

Ulasan Produk

Tidak ada ulasan