E-Value Small Drill Chuck

Sebelum PPN:
Rp169.900
Spesifikasi
Suitable ModelCharging drill/electric drill
Mounting Dimensions (mm)1.5~6.5
Chucking Size (mm)6.5
Shank Diameter (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The small chuck allows you to work in narrow spaces. Since it is a keyless chuck, it can be easily installed by hand tightening. Since it is a lightweight type, even women can use it easily. No chuck handle required. Turning the rotating part to the right will tighten it, and turning it to the left will loosen it. A drill chuck that can be attached to a rechargeable drill driver or electric drill to grasp various tip tools.
Warning
- Please do not use with an impact driver. - Please use a chuck with a key for work that requires high torque such as hole saws and woodworking gymnastics. - Be sure to turn off the power before installing or replacing accessories.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait