ESCO Soft Air Hose 6.5/10.0mm x 5M (Selang Angin)

Sebelum PPN:
Rp639.900
Spesifikasi
MaterialSpecial elastomer
ColorGreen
Suitable fluidAir
Length (m)5
Maximum Operating Pressure (MPa)1.5
FeatureWater resistance/air tightness/elasticity/sliding
Inner Diameter (Φmm)6.5
Minimum Bending Radius (mm)20
Operating Temperature Range (°C)-5~60
Outer Diameter (φmm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The slipperiness of the hose has been greatly improved, making movement and work smoother!
It has excellent water resistance, elasticity, and airtightness, making it ideal for piping for air tools.
Painting, spraying air For air tools in factories

Ulasan Produk

Tidak ada ulasan