ELPA (Asahi Electric) Krypton Ball 40W

Sebelum PPN:
Rp54.900
Spesifikasi
Overall Length (mm)58
Rated Voltage (V)100/110
Bulb ShapeMini krypton sphere
Power Consumption Rated (W)38
BolsterE17
Rated Lifetime (hour)About 2000
Types of Light BulbKrypton
Valve Diameter (Φmm)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
40W type energy saving type With power consumption of 38W, brightness equivalent to 40W can be obtained. (Compared to the manufacturer)
A light bulb that achieves a long life by filling with krypton gas, which has a lower thermal conductivity than argon gas. Due to the compact outer diameter, it can be widely used for spotlights, downlights, etc.

Ulasan Produk

Tidak ada ulasan