ELPA (Asahi Electric) inch Round Ball 7W

Sebelum PPN:
Rp27.900
Spesifikasi
ColorClear
Overall Length (mm)61
Rated Voltage (V)110
Bulb ShapeRound ball
Power Consumption Rated (W)7
BolsterE26
Rated Lifetime (hour)About 3000
Types of Light BulbIncandescent light bulb
Valve Diameter (Φmm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for security, indicator lights, interior decoration lighting, etc.
It is small, low wattage, and suitable for places that require long-term lighting such as nightlights.

Ulasan Produk

Tidak ada ulasan