ELPA (Asahi Electric) Small Panel Sphere

Sebelum PPN:
Rp38.900
Spesifikasi
ColorClear
Overall Length (mm)28
Rated Voltage (V)12
Bulb ShapeSmall panel sphere
Power Consumption Rated (W)1.3
BolsterBA9S
Rated Lifetime (hour)About 3000
Types of Light BulbIncandescent light bulb
Valve Diameter (Φmm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This light bulb is mainly used as an indicator light on the panel surface of equipment.

Ulasan Produk

Tidak ada ulasan