ELPA (Asahi Electric) E14 Mini Ball 25

Sebelum PPN:
Rp72.900
Spesifikasi
ColorWhite
Overall Length (mm)78
Rated Voltage (V)100/110
Bulb ShapeMini ball sphere
Power Consumption Rated (W)25
BolsterE14
Rated Lifetime (hour)About 2000
Types of Light BulbIncandescent light bulb
Valve Diameter (Φmm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For overseas lighting equipment (mainly Europe).
The E14 base is often used in European luminaires.
It can be widely used for mood lighting and decorative lighting in houses, stores, hotels, etc.

Ulasan Produk

Tidak ada ulasan