ELPA (Asahi Electric) Jujube Ball 10We12C Long

Sebelum PPN:
Rp57.900
Spesifikasi
ColorClear
Overall Length (mm)48
Rated Voltage (V)110
Bulb ShapeJujube sphere
Power Consumption Rated (W)10
BolsterE12
Rated Lifetime (hour)About 10000
Types of Light BulbIncandescent light bulb
Valve Diameter (Φmm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long life type. Approximately 4 times longer lifespan (manufacturer's comparison). A small, low-wattage, long-life light bulb. Suitable for night light and decoration.

Ulasan Produk

Tidak ada ulasan