ELPA (Asahi Electric) Chandelier E17 25W

Sebelum PPN:
Rp63.900 - Rp66.900
Spesifikasi
Overall Length (mm)95
Rated Voltage (V)100/110
Bulb ShapeChandelier type
Power Consumption Rated (W)25
BolsterE17
Power Consumption (W)25
Rated Lifetime (hour)About 1500
Valve Diameter (Φmm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for decorative lighting such as chandeliers. A flame-shaped light bulb with a candle in the shape of a glass sphere.
It can be used not only for chandelier appliances, but also for brackets and pendants that show the shape of light bulbs and the brilliance of filaments.

Ulasan Produk

Tidak ada ulasan