Elleair Tisu Toilet Roll Eliair + Deodorant

Sebelum PPN:
Rp159.900
Spesifikasi
MaterialPulp
ColorWhite
TypeDouble
Width (mm)114
SeriesEliere
AS ONE Part Number65-0434-40
ClassificationWith core
FragranceNatural clear with a faint scent
Length (m)25
Number of Ply2
Where to UseToilet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Contains naturally derived double deodorizing ingredients (persimmon tannins and tea catechins) and volatile deodorizing ingredients to effectively eliminate unpleasant odors. A "natural clear scent'' with a faint scent that gives you a feeling of freshness and cleanliness. Adopts a highly airtight film that protects deodorizing function and fragrance sustainability. 100% pulp.

Ulasan Produk

Tidak ada ulasan