EIZO Monitor LCD Flexscan 24.1inch Ev2456 Color Type (Layar Display)
#Grup produk P110365897
Spesifikasi
| Surface Treatment | Anti glare |
|---|---|
| Standard | WUXGA (Wide-UXGA) |
| Type of Connection | DVI-D 24 pin x 1 (HDCP compatible), DisplayPort x 1 (HDCP compatible), HDMI x 1 (HDCP compatible, AV input compatible), D-Sub 15 pin (mini) x 1 |
| Included Accessories | Power cord with 2-core adapter (2m), USB cable (2m), cable cover, CD-ROM (instruction manual), setup guide with warranty card |
| Contrast Ratio | 1000:1 |
| Dimensions (WxL) (mm) | Display area: 518.4x324 |
| Maximum Power Consumption (W) | 44 |
| Outer Dimensions (WxHxD) (mm) | Horizontal display: 531x351.4 to 510.1x190, Vertical display: 341.9x540.5 to 607.4x190, Monitor section: 531x341.9x45.5 |
| Power Consumption (W) | Standard: 11, power saving: 0.5 or less |
| Power Input (V) | AC100-240(50/60Hz) |
| Resolution | 1920x1200 |
| Response Speed | 5ms (middle gradation range) |
| Scanning Frequency (Horizontal) | [Digital] DVI: 31-76kHz, DisplayPort: 31-76kHz, HDMI: 15-76kHz, [Analog] 31-81kHz |
| Scanning Frequency (Vertical) | [Digital] DVI: 59-61Hz, DisplayPort: 59-61Hz, HDMI: 49-61Hz, [Analog] 55-76Hz |
| Signal Cable | DVI-D(2m), DisplayPort(2m) |
| Stand | Yes |
| Synchronizing Signal | Separate |
| Tilt Angle, Horizontal (°) | Upper 35/Lower 5 |
| Viewing Angle (°) | Horizontal/vertical: 178, standard value: 178 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
4-sided frameless, fully flat, 24.1 inch that combines functionality and beauty
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/oxP110365897-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
