EARTH MAN Electric Polisher

Sebelum PPN:
Rp1.499.900
Spesifikasi
Frequency (Hz)50/60
Cable Length (m)About 5
Current (A)0.6
Included AccessoriesSponge pad 1 sheet Towel pad cover 3 sheets Hair puff pad cover 2 sheets Wax spatula
Main Unit Dimensions (LxWxH) (mm)Approx. 280x148x195
Pad Size (Φmm)About 148
Power Consumption (W)60
Power Input (V)100
Rotation Speed (rpm)50Hz: About 900-3000, 60Hz: About 600-3000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Continuously variable transmission, speed control by finger operation
Wax with 3 pads
For waxing your car to polish floors and furniture.
Warning
If the attached pad/pad cover is damaged, please purchase an optional item.

Ulasan Produk

Tidak ada ulasan