DSLINE Bubble Wrap Air Cushion Envelope (Plastik Gelembung)

Sebelum PPN:
Rp77.900
Spesifikasi
MaterialPolyethylene film
Width (mm)210
SizeA4
Height (mm)297
Cushion Cell Dia. (mm)9
Cushion Cell Height (mm)2
Dimensions (mm)210x297
Structure2 layers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air bubble cushioning material made of polyethylene film. Widely used due to its excellent cushioning properties. If you are worried about the shipping case alone, you can protect your valuable luggage such as fragile and fragile items.

Ulasan Produk

Tidak ada ulasan