DEEN Bit Ratchet & T-Type Wrench

Sebelum PPN:
Rp1.499.900
Spesifikasi
Overall Length (mm)127
Gear Number60
Suitable Bit (inch)1/4 (6.35mm) bits
Dimensions (mm)Attached shank: 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a bit ratchet with a very compact head that swings and locks.
You can change the angle by pressing the button on the swing part to unlock it.
You can use it in various scenes by combining it with the attached dedicated extension bar.
- As an extension bar for bits by inserting it into the head part - Extension of the main body by inserting it into the grip end - As a T-type wrench by penetrating it through the head part - -
It can be used for various scenes, from ordinary bit ratchets to T-type wrenches.
A 2-way mechanism that allows the flat surface of the extension shank to penetrate to the center when the white dot on the fast-forward dial is inserted, and stops at the front when the dot is changed and inserted.
You can also use it as a T-shaped handle by inserting the shank all the way to the center and inserting a bit into the end of the handle.

Ulasan Produk

Tidak ada ulasan