CKD Air Blow Nozzle Energy Saving TyPE Round Bne Series

Sebelum PPN:
Rp309.900
Spesifikasi
MaterialResin (PP)
TypeEnergy saving type
ShapeRound type
Maximum Operating Pressure (MPa)0.7
Number of Holes8
Air Consumption ANR (L/minute)245
Connector DiameterR1/4
Heat Resistance Temperature (°C)60
Hole Diameter (φmm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An air-saving air nozzle that sucks in the surrounding air and amplifies the air. It is a round type that aims at pinpoint from 8 holes and blows powerfully. Since evenly distributed air is injected, blow efficiency is good and air consumption can be reduced.
For draining work
- Air consumption is a reference value converted to atmospheric pressure at a standard pressure of 0.3 MPa.

Ulasan Produk

Tidak ada ulasan