Buffalo 75W 19V AC Adapter for Laptops (Casan Laptop)

Sebelum PPN:
Rp979.900
Spesifikasi
AS ONE Part Number64-3773-13
Cable Length (m)DC output side: about 1.2, AC output side: about 1.8
Input Voltage (V)AC100~240
Included AccessoriesAC cable, cable tie
Output voltage (V)19
Applicable StandardPSE
Compatible ManufacturerFujitsu
Outer Dimensions (WxHxD) (mm)116x30x50
Rated Output Power (W)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Get an AC adapter for your laptop at home from a company that supports each PC manufacturer!A must-have item for businessmen.Even beginners can rest assured!Comes with a cable tie for neat organization.Comes with a power LED, making it easy to check operation.Cuts noise. Convenient to carry thanks to the use of a detachable connector with a ferrite core Compliant with RoHS standards

Ulasan Produk

Tidak ada ulasan