BMO Japan Oil Drain Tool Changer OR (Alat Penguras Oli)

Sebelum PPN:
Rp2.399.900
Spesifikasi
Capacity (L)4
Included AccessoriesMain pipe, 7mm pipe, 6mm pipe
Dimensions (Diameter x Length) (mm)150x490

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A must-have for moored boats! Easy oil change without polluting the sea! Lightweight and compact, amazing suction power!
It is an oil changer that can be used anywhere because it is a manual type that does not require a power supply.
By pumping, the inside of the tank becomes a strong vacuum state and oil is sucked, so it is convenient and hassle-free.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait