Bando Chemical Industries Flat Belt Atlas

Sebelum PPN:
Rp1.499.900
Spesifikasi
Belt Width (mm)25
Number of Plies3
ROHS Directive (Corresponding to 10 Substances)Correspondence
Center Circumference (mm)10000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The belt can be easily joined with joint fittings, and the required length can be made to suit the machine. The belt can be attached and removed without disassembling the machine. Cross-wrapping is possible regardless of whether the driven side rotates forward or backward.
Mainly used as an elevator belt in the agricultural market

Ulasan Produk

Tidak ada ulasan