ATEN USB Extender

Sebelum PPN:
Rp679.900
Spesifikasi
Dimensions (cm)6.02x4.00x2.40
Dimensions (inch)2.37x1.57x0.94
HousingPlastic
Humidity (%)0 to 80 RH (non-condensing)
Operating Temperature (°C)0 to 40
Size (m)5
Storage Temperature (°C)-20 to 60
Type3.2 Gen 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can extend the communication distance of a USB device up to 60m using a twisted pair cable.
A power adapter is included to enable stable power supply. It supports hot plug. No software required.
For extension of USB
- For long-distance transmission, we recommend using an ATEN Cat5e/6 cable. - This product does not support cascade connection.

Ulasan Produk

Tidak ada ulasan