JET-LUBE High-Temperature/High-Pressure Pipe Sealing Tape Petro Nickel (Lakban Segel Pipa)

Sebelum PPN:
Rp879.900
Spesifikasi
Operating Temperature Range (°C)-267~287
ROHS Directive (Corresponding to 10 Substances)Correspondence
Withstand Pressure (MPa)68
Food Sanitation ActComplies with Ministry of Health and Welfare Notification No. 380

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PETROTAPE is a tough, inert, highly resistant, non-flammable tape based on nickel and polytetrafluoroethylene (PTFE).
Petrotape has an elongation rate of 75%, which is much higher than the 20% specified in JIS-K-6885 for normal seal tapes.
In order to obtain a more reliable sealing effect, it is an excellent product with a low "apparent density" using our unique technology.
Just by stretching and winding the pipe, it will instantly and completely seal.

Ulasan Produk

Tidak ada ulasan