appleware Queen Deep Type

Sebelum PPN:
Rp109.900
Spesifikasi
ColorWhite
Type450
Capacity (L)11
Stacking Height (mm)26
Dimensions (mm)450x224x230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It features a simple and gentle form drawn with soft curves and elegant decoration. As it is a deep type, it is recommended for planting not only flowers but also bulbs and vegetables. It is a specification with a drainboard with good breathability and a bottom hole with good drainage.

Ulasan Produk

Tidak ada ulasan