Anzen Kougyou Solar Crystal Separately (Kristal Surya)

Sebelum PPN:
Rp279.900
Spesifikasi
MaterialPolycarbonate, PP
Power SupplyNi-MH 1.2V 1300mAh 0.25W
Light SourceHigh brightness LED 5Φ
Light source colorRed 2 + Blue 2
Dimensions (mm)Body: 80Φx161
Insertion Hole Diameter (mm)40
Suitable Temperature (°C)-20~55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automatically blinks at night with an optical sensor and automatically turns off when sunshine.
A viewing distance of 500 m or more is secured by crystal lens processing.
Large LED
Main body made of polycarbonate Operates for about 7 days in bad weather (used for 12 days a day)

Ulasan Produk

Tidak ada ulasan