ANEX Kong Chuck

Sebelum PPN:
Rp829.900
Spesifikasi
Overall Length (mm)100
Chucking Size (mm)1.5~13
Shank Diameter (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Overwhelming gripping force that prevents the drill from slipping. 60% higher than conventional products. Compact body with ultimate ease of use. 8% shorter and 10% lighter than conventional products. The breaking torque of the body cover is increased by 50%. The release torque is reduced by 5%, making it easy to remove the drill.
Attached to a charging driver, drilled holes, and polished with a whetstone with a shaft.

Ulasan Produk

Tidak ada ulasan