Aladdin Toaster Graphite (Pemanggang Roti)

Sebelum PPN:
Rp2.899.900
Spesifikasi
ColorGreen
Dimensions (WxDxH) (cm)Effectiveness inside the refrigerator: 31x23.5x8.7
Included AccessoriesSaucer (Enamel)
Power Supply (V/Hz)AC100 (50/60)
Body Dimensions (WxDxH) (cm)35x29.5x23.5
Heater(Upper inside) Graphite heater, (Lower inside) quartz tube heater
Number of PageNumber of toasts toast: 2 pieces (compatible with mountain-shaped bread)
Power Cable (m)1.2
Power Consumption (W)1270
Temperature Control Range (°C)100~280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aladdin's magic toaster that bakes at a high temperature in a short time and finishes toast with a chewy outside. "Far-infrared graphite" heats up in just 0.2 seconds, increasing the temperature not only on the surface of the toast, but also on the inside, making it sweeter. It is also recommended for reheating side dishes.
As graphite, toaster, baking, oven toaster. For toast, bread, bread, croissants, etc. Also in hotels, inns, restaurants and coffee shops. Also as a present, giveaway, gift, prize.

Ulasan Produk

Tidak ada ulasan