Ainex Display Port to VGA Passive Conversion Cable (Adaptor VGA)

Sebelum PPN:
Rp179.900
Spesifikasi
ColorBlack
Connector ShapePC side: DisplayPort male, Display side: VGA female (Mini D-Sub 15 pin)
Cable Length (cm)Approx. 10 (excluding connectors)
Conversion TypeMale-female
Maximum Resolution1920x1080/60Hz
Female MountingVGA (mini D-Sub 15 pin)
Male MountingDisplayPort

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Output video from the computer's DisplayPort to a display/projector with a VGA port. (Audio cannot be output) This is a passive type conversion cable. [1] Integrated chipset converts DisplayPort output to analog video. Supports up to 2K (1080p, 1920x1080)/60Hz. The DisplayPort connector has a latch to keep the cable securely in place. Twisted pair cable and triple shielding reduce noise.
- Since this is a passive type conversion cable, DP output including a clock signal is required. Check the specifications of the graphics chip used. - VGA output cannot be converted to DisplayPort. - Audio cannot be output. - The resolution and refresh rate that can be displayed depend on the connected display. - The maximum output number depends on the performance of the output graphic chip. - The product is a general-purpose product, and operation is not guaranteed in all combinations.

Ulasan Produk

Tidak ada ulasan