Adata Portable Hard Disk HV620S

Sebelum PPN:
Rp7.899.900
Spesifikasi
ColorBlack
AS ONE Part Number65-0432-45
Operating Temperature Range (°C)5~50
Power SupplyBus power system
Capacity (TB)4
Dimensions (mm)115x78x21
Included AccessoriesUSB 3.1 Gen 1 cable, quick start guide
Input Voltage (V)5
InterfaceUSB3.1 (USB3.0, USB2.0 compatible)
Supported OSWindowsXP/Vista/7/8/8.1/10, Mac OS X 10.6 or later, Linux 2.6 or later

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slim design with a thickness of only 11.5mm.
USB3.1 compatible (USB3.0, USB2.0 compatible).
Stylish glossy housing that is easy to hold in your hand and beautiful on the eyes.
A bright blue LED tells you to read and write data.
- When connecting using USB 2.0, it is necessary to connect to two USB ports to obtain sufficient power. A USB Y cable is required.

Ulasan Produk

Tidak ada ulasan