Deli Rotary Sander

Sebelum PPN:
Rp1.099.900
Spesifikasi
Package TypeColor Box
Rated Power (W)360
Ref. No.EDL-SG125-E3
SAP100158358
Base (mm)φ125
Main MaterialPlastic+Iron
No Load Speed (rpm)6000-12000
Package Manner1:PCS 4:CAR
Product Color Yellow
Rated Voltage (V/Hz)230-240, 50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 360w robust motor to ensure very high material removal rate and smooth operation
- 6-geared speed adjustment to suit various polishing needs
- Dust-proof switch design, effectively extending switch lifespan
- Dust collection interface, protecting operator's health

Ulasan Produk

Tidak ada ulasan

Halaman Terkait