ESCO 100X93X100mm Accessory Case

Sebelum PPN:
Rp68.900
Spesifikasi
MaterialPolypropylene
ColorClear
Dimensions (WxDxH) (mm)100x93x100
Outer Dimensions (mm)100x93x100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convenient for use as a dust box or accessory case. The inside is easy to see, and high strength is achieved due to the special resin formulation. It also has excellent impact resistance. There are two carabiner holes on the back, so it can be attached to any location. Two on each side of the tool box (EA505MD-6, 10, 11, EA507MD-1, 2) (4 in total) can be attached.

Ulasan Produk

Tidak ada ulasan