ESCO White Reflective Tape 20Mmx10M (Lakban Reflektif / Stiker Reflektor)

Sebelum PPN:
Rp279.900
Spesifikasi
MaterialReflective glass beads (with separator)
ColorWhite
Width (mm)20
Thickness (mm)0.12
Length (m)10
Base MaterialPET film
FeatureReflection
Main applicationFor display and safety
Tape Length (m)10
Tape Thickness (mm)0.12
Tape Width (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reflective tape enclosed in glass beads.
Designed to reflect the light exactly in the direction of the light source, no matter which way the light hits, even the slightest light at night reflects bright yellow.
- Brightness Japan Highway Public Corporation Level 2 equivalent

Ulasan Produk

Tidak ada ulasan