EMPEX INSTRUMENTS Sucre Midi Thermo-Hygrometer

Sebelum PPN:
Rp139.900
Spesifikasi
MaterialABS Resin
Mounting TypeDesktop/wall mounted
Power SupplyUnnecessary
ROHS Directive (Corresponding to 10 Substances)Correspondence
Dimensions (mm)76x75x13
Humidity Accuracy (%)± 5 (30-70% RH), ± 9% (other than the one on the left)
Humidity Measurement Range (%)0~100
InstallationCan also be used as a stand
Main Unit Dimensions (WxDxH) (mm)55x16x55
Temperature Accuracy (°C)± 1 (0-30), ± 2 (other than the one on the left)
Temperature DisplayAnalog
Temperature Measurement Range (°C)-20~50
Temperature and Humidity Display (°C/%RH)-20~+50, 0~100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and can also be used as a stand

Ulasan Produk

Tidak ada ulasan