ELPA (Asahi Electric) Led Bulb Beam Shape

Sebelum PPN:
Rp539.900
Spesifikasi
Protection ClassIP65 (*When using waterproof and rainproof beam bulb fixtures)
Beam Angle (°)30
AC Voltage (V)100 (50/60Hz) common
Rated Input Current (A)0.23
Power Consumption Rated (W)14
BolsterE26
LED Life (hour)Design: 40000
Size (Outer Diameter x Total Length) (mm)121x135
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Waterproof design" that can be used outdoors - Waterproof design that can be used outdoors as spot lighting for shops, hotels, restaurants, etc. It is also ideal for lighting in the garden.

Ulasan Produk

Tidak ada ulasan