ELPA (Asahi Electric) Led Bulb Ball Type G95

Sebelum PPN:
Rp229.900 - Rp289.900
Spesifikasi
Rated Voltage (V)100
Outer Diameter (φmm)95
Bulb ShapeBall shape
Power Supply (V/Hz)100 (50/60) shared
BolsterE26
Service Life (hour)40000
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The size is close to that of an incandescent light bulb, so it can be replaced with various appliances. Wide and bright wide light distribution design. Achieved the 2027 target standard of the Energy Saving Law for Sealed Equipment
For indoor use

Ulasan Produk

Tidak ada ulasan