ELPA (Asahi Electric) Mini Krypton Sphere

Sebelum PPN:
Rp86.900
Spesifikasi
ColorClear
Overall Length (mm)81
Rated Voltage (V)110
Power Consumption Rated (W)100
BolsterE17
Types of Light BulbMini krypton sphere
Valve Diameter (Φmm)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A light bulb that achieves a long life by filling with krypton gas, which has a lower thermal conductivity than argon gas. Due to the compact outer diameter, it can be widely used for spotlights, downlights, etc.

Ulasan Produk

Tidak ada ulasan