ELPA (Asahi Electric) Mini Ball G40 Type

Sebelum PPN:
Rp229.900
Spesifikasi
TypeFor indoor use
Overall Length (mm)61
Rated Voltage (V)100
Frequency (Hz)50/60
BolsterE26
Bulb ShapeMini ball sphere
Maximum Diameter (Φmm)40
Power Consumption (W)1.4
Rated Average Life (hour)30000
Rated Input Current (A)0.016
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since LED is used as the light source, it is an energy-saving type with low power consumption.
For nightlights, illuminations, sign lighting, etc.

Ulasan Produk

Tidak ada ulasan