ELPA (Asahi Electric) Led Bulb S Type E17

Sebelum PPN:
Rp209.900
Spesifikasi
TypeFor indoor use
Overall Length (mm)58
Rated Voltage (V)100
Frequency (Hz)50/60
BolsterE17
Bulb ShapeMini ball
Maximum Diameter (Φmm)35
Power Consumption (W)1.2
Rated Average Life (hour)30000
Rated Input Current (A)0.014
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since LED is used as the light source, it is an energy-saving type with low power consumption.
For indoor signboards and decorations.
Warning
Do not use outdoors or in places exposed to water. Please do not use it as it is not compatible with appliances and circuits with a dimming function. (Cannot be used even if it is 100% lit)

Ulasan Produk

Tidak ada ulasan