ELECOM Accessories Socket Cigarette Car Charger 57W 2-Port USB-C & USB-A PD45W (Pengisi Daya Mobil)

Sebelum PPN:
Rp399.900 - Rp549.900
Spesifikasi
ColorBlack
Power SourceAccessory socket
Light ColorRed and blue
Connector ShapeUSB Type-C(TM) (USB-C(TM)) port x 1, USB-A port x 1
Outer Dimensions (WxDxH) (mm)Approx. 37xApprox. 64xApprox. 37 (Excluding Protrusions)
Rated Input Voltage (V) DC12/24
Rated Output Current (A) USB Type-C(TM) (USB-C(TM)) port: 3 (at 5V/9V/12V/15), 2.25 (at 20V), USB-A port: 3
Rated Output Voltage (V) USB Type-C(TM) (USB-C(TM)) port: 5/9/12/15/20, USB-A port: 5
Region to UseJapan
Suitable SocketsDiameter 20.8mm to 22.0mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with 1 USB Type-C(TM) (USB-C(TM)) port that conforms to the USB Power Delivery standard and 1 USB-A port, this in-vehicle charger can charge a total of 2 devices such as smartphones. The USB Type-C(TM) (USB-C(TM)) port can charge laptops up to 45W at high speed. Fast charging with total up to 57W.

Ulasan Produk

Tidak ada ulasan