ELECOM Accessories Socket Car Charger 27W 5V/5.4A (Pengisi Daya Mobil)

Sebelum PPN:
Rp279.900
Spesifikasi
ColorBlack
Power SourceAccessory socket
Light ColorRed and blue
Suitable ModelDevices that can be charged with an output of up to 15W (5V/3.0A) from the USB Type-C(TM) (USB-C(TM)) port, or up to 12W (5V/2.4A) from the USB-A port Devices that can be charged by the output and their combinations
Connector ShapeUSB Type-C(TM) (USB-C(TM)) port (female) x 1 USB-A port (female) x 1
Outer Dimensions (WxDxH) (mm)Approx. 30xApprox. 65xApprox. 30 (Excluding Protrusions)
Rated Input Voltage (V) DC12/24
Rated Output Current (A) Total up to 5.4 (USB Type-C(TM) (USB-C(TM)) port is 3, USB-port is 2.4)
Rated Output Voltage (V) DC5
Suitable Sockets (mm)Φ20.8~Φ22.0
Target AreaJapan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An in-vehicle charger designed to prevent slipping out of the socket with non-slip silicone. Equipped with an indicator that shows the charging status immediately. With a total output of 27W (5V/5.4A), you can charge two devices such as a smartphone at the same time.

Ulasan Produk

Tidak ada ulasan