ELECOM Accessories Socket Car Charger 24W 5V/4.8A (Pengisi Daya Mobil)

Sebelum PPN:
Rp239.900
Spesifikasi
ColorBlack
Power SourceAccessory socket
Light ColorRed and blue
Suitable ModelDevices that can be charged with a maximum output of 24W (5V/4.8A) in total from two USB-A ports (maximum 12W (5V/2.4A) for each port) and their combinations
Connector ShapeUSB-A port (female) x 2
Outer Dimensions (WxDxH) (mm)Approx. 30xApprox. 65xApprox. 30 (Excluding Protrusions)
Rated Input Voltage (V) DC12/24
Rated Output Current (A) Total up to 4.8 (each port up to 2.4)
Rated Output Voltage (V) DC5
Suitable Sockets (mm)Φ20.8~Φ22.0
Target AreaJapan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An in-vehicle charger designed to prevent slipping out of the socket with non-slip silicone. Equipped with an indicator that shows the charging status immediately. With a total output of 24W (5V/4.8A), you can charge two devices such as a smartphone at the same time.

Ulasan Produk

Tidak ada ulasan