ELECOM Accessories Socket Cigar Socket Car Charger 12W 2-Port USB-A (Pengisi Daya Mobil)

Sebelum PPN:
Rp179.900
Spesifikasi
ColorBlack
Power SourceAccessory socket
Light ColorBlue
Suitable ModelDevices and combinations that can be charged with a total output of up to 12W (5V/2.4A) (each port up to 12W (5V/2.4A)) from two USB-A ports
Connector ShapeUSB-A port (female) x 2
Outer Dimensions (WxDxH) (mm)Approximately 26x53x22 (excluding protrusions)
Rated Input Voltage (V) DC12/24
Rated Output Current (A) Total up to 2.4 (up to 2.4 for each port)
Rated Output Voltage (V) DC5
Suitable Sockets (mm)Φ20.8~Φ22.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an in-vehicle charger that can charge two smartphones and other devices at the same time with a total output of 12W (5V/2.4A). It has an automatic charging function that can distinguish between iPhone and Android and charge with the optimum output.

Ulasan Produk

Tidak ada ulasan