ELECOM Accessories Socket Cigar Car Charger 36W Black (Pengisi Daya Mobil)

Sebelum PPN:
Rp439.900
Spesifikasi
ColorBlack
Power SourceAccessory socket
Light ColorGreen
Connector ShapeUSB Type-C (TM) (USB-C (TM)) port x 1, USB-A port (female) x 2
Outer Dimensions (WxDxH) (mm)Approximately 30x62x36 (excluding protrusions)
Rated Input Voltage (V) DC12/24
Rated Output Current (A) USB Type-C (TM) (USB-C (TM)) Port: 3 (at 5V)/2 (at 9V), USB-A Port (female): 3 (at 5V)/2 (at 9V) /1.5 (At 12V)
Rated Output Voltage (V) USB Type-C (TM) (USB-C (TM)) port: 5/9, USB-A port (female): 5/9/12
Suitable Sockets (mm)Φ20.8~Φ22.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An in-vehicle charger equipped with one USB Type-C (TM) (USB-C (TM)) port and two USB-A ports that comply with the USB Power Delivery standard, and can charge a total of three smartphones and other devices. High-speed charging is possible with a total maximum output of 36W.

Ulasan Produk

Tidak ada ulasan