ELECOM Accessories Socket In-Vehicle Charger Car Cigar Socket USB-A x3 Port (Pengisi Daya Mobil)

Sebelum PPN:
Rp319.900
Spesifikasi
ColorBlack
Power SourceAccessory socket
Light ColorBlue/red
Connector ShapeUSB (Type-A) port (female) x 3
Outer Dimensions (WxDxH) (mm)Approximately 28x69x44 (excluding protrusions)
Rated Input Voltage (V) DC12/24
Rated Output Current (A) Maximum 3 for green ports, maximum 2.4 for black ports (maximum 2.4 for each port)
Rated Output Voltage (V) Green port is DC3.6 to 20 (varies in 200mV units), black port is 5
Region to UseJapan
Suitable Size (Φmm)20.8~22.0
Various certificationsQuickCharge3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports Qualcomm (R) Quick Charge (TM) 3.0 for fast charging. With a total maximum output of 30W, this in-vehicle charger can charge 3 devices such as smartphones at the same time.

Ulasan Produk

Tidak ada ulasan