ELECOM Accessories Socket In-Vehicle Charger with Integrated Type-C USB Cable 1.5M (Pengisi Daya Mobil)

Sebelum PPN:
Rp289.900
Spesifikasi
ColorBlack
AS ONE Part Number64-9094-97
Power SourceAccessory socket
Included AccessoriesNone
Light ColorRed and blue
Cable Length (cm)About 150
Connector ShapeUSB~Type-C (USB-C) connector (male)
Outer Dimensions (WxDxH) (mm)28x65x28 (excluding protrusions)
Rated Input Voltage (V) DC12/24
Rated Output Current (A) 3
Rated Output Voltage (V) DC5
Region to UseJapan
Suitable ModelA device that can be charged with an output of up to 15W (5V/3A) from a USB~Type-C (USB-C) connector (male)
Suitable Sockets (mm)Φ20.8~Φ22.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with an indicator that allows you to see the charging status immediately. In-vehicle charger with integrated USB Type-C (USB-C) cable compatible with 12V/24V vehicles.
You can charge your smartphone/tablet with a maximum output of 15W (5V/3A).
It is easy to handle with a long cable of about 150 cm and can be used in the back seats.

Ulasan Produk

Tidak ada ulasan